Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304517891 Frigidaire Center Wash Arm Assembly
- Mfr # 5304517891
- Zoro # G312981551
product price:Â
$
67.59
/ea
Key Features
Length
16.6535in
Height
2.4409in
Fits Brand
Frigidaire
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304517891
- Zoro #
- G312981551
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire
- For Use With
- Dishwasher Parts
- Item
- Assembly Center Wash Arm
Dimensions
- Length
- 16.6535in
- Height
- 2.4409in
Description
5304517891 is an original equipment manufactured (OEM) part. Enhance your dishwasher's performance with this essential assembly center wash arm, designed to ensure optimal water flow and cleaning efficiency. Manufactured by Electrolux, this high-quality replacement part is compatible with various brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for many households. Crafted for reliability, this wash arm is critical for maintaining cleanliness and performance in your dishwasher, helping to eliminate stubborn food particles and ensuring your dishes emerge sparkling clean. Easy to install, it promises a seamless fit with your existing dishwasher setup. Maintain your appliance with this durable and efficient part to extend its life and improve your dishwashing experience. Experience peace of mind knowing your appliance is operating at its best.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.