Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304525746 Frigidaire Control Knob
- Mfr # 5304525746
- Zoro # G412988719
product price:Â
$
55.75
/ea
Key Features
Height
4.8031in
Length
6.5748in
Fits Brand
Frigidaire
For Use With
Cooktop Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304525746
- Zoro #
- G412988719
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire
- Item
- Control Knob
- For Use With
- Cooktop Parts
Dimensions
- Height
- 4.8031in
- Length
- 6.5748in
Description
5304525746 Frigidaire Control Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.