5304525931 Frigidaire/Electrolux Refrigerator Ice Container ASSEM
- Mfr # 5304525931
- Zoro # G212989053
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Height
15.748in
Length
20.748in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Electrolux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304525931
- Zoro #
- G212989053
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Ice Container Assembly
- Fits Brand
- Frigidaire, Electrolux
Dimensions
- Height
- 15.748in
- Length
- 20.748in
Description
5304525931 is an original equipment manufactured (OEM) part. Enhance your refrigerator's ice-making efficiency with this durable ice container assembly, designed to fit a range of models from trusted brands like Frigidaire, Electrolux, Kenmore, and more. This high-quality part ensures reliable ice production, keeping your beverages perfectly chilled. Crafted from robust materials, it is built to withstand daily use while maintaining optimal performance. Installation is straightforward, making it easy to replace and get your ice maker running smoothly again. Compatible with various appliance types, including those from Crosley, Gibson, Kelvinator, Tappan, and Westinghouse, this assembly is the ideal solution for your refrigeration needs. Ensure your kitchen is always ready for entertaining with this essential ice maker component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.