Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304529280 Frigidaire/Electrolux Refrigerator MAINBoard
- Mfr # 5304529280
- Zoro # G212978989
product price:Â
$
96.65
/ea
Key Features
Length
6.1023in
Height
8.307in
Fits Brand
Frigidaire, Electrolux
For Use With
Freezer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304529280
- Zoro #
- G212978989
- UPC #
- -
- Country of Origin
- United States
- Item
- Freezer Mainboard
- Fits Brand
- Frigidaire, Electrolux
- For Use With
- Freezer Parts
Dimensions
- Length
- 6.1023in
- Height
- 8.307in
Description
Elevate the performance of your refrigerator with this essential mainboard, designed specifically for compatible brands such as Electrolux, Frigidaire, and Kenmore. This circuit board, timer, and overlay assembly provide reliable control for various refrigerator functions, ensuring optimal cooling and energy efficiency. Engineered to meet high standards, this part guarantees seamless integration with various models, including Crosley, Gibson, Kelvinator, Tappan, and Westinghouse. Whether you're troubleshooting a malfunction or upgrading your appliance, this component offers an effective solution. Ensure the longevity and efficiency of your refrigerator by selecting this high-quality mainboard. With precise engineering and compatibility in mind, this part is a crucial investment for both DIY repairs and professional services.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.