Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5308816562 Frigidaire 6' Long Washing Machine Fill Hose
- Mfr # 5308816562
- Zoro # G312983722
product price:Â
$
16.99
/ea
Key Features
Height
1.6929in
Length
6.0236in
Fits Brand
Westinghouse, Kenmore, Frigidaire
For Use With
Washer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5308816562
- Zoro #
- G312983722
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Westinghouse, Kenmore, Frigidaire
- For Use With
- Washer Parts
- Item
- Washing Machine Fill Hose 6' Long
Dimensions
- Height
- 1.6929in
- Length
- 6.0236in
Description
6 ft. Stainless steel braided washing machine hose. Standard 3/4 x 3/4 end connectors. By Frigidaire Electrolux 5308816562 We are a Factory Authorized Parts Distributor for Frigidaire Electrolux.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.