Zoro Homepage

A01986801 Frigidaire Upper Rack Assembly

  • Mfr # A01986801

  • Zoro # G612985617


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
21.7in
Length
23.7in
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
A01986801
Zoro #
G612985617
UPC #
-
Country of Origin
United States

Dimensions

Height
21.7in
Length
23.7in

Description

The A01986801 Frigidaire Upper Rack Assembly is the perfect addition to any Frigidaire dishwasher. It features a durable plastic construction, providing long-term reliability and performance. The rack is designed to hold dishes securely in place during the washing process, ensuring your dishes come out sparkling clean every time. It is easy to install and fits securely in place for efficient use of space. The rack is also adjustable, allowing you to customize the placement for larger dishes. Whether you're looking for a replacement rack or want to upgrade your dishwasher, the A01986801 Frigidaire Upper Rack Assembly is an excellent choice