A18493801 Frigidaire PC Board
- Mfr # A18493801
- Zoro # G012986092
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Height
3.7795in
Length
11.1417in
For Use With
Microwave Oven Combo Parts
Fits Brand
Frigidaire, Electrolux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A18493801
- Zoro #
- G012986092
- UPC #
- -
- Country of Origin
- United States
- Item
- PC Board Assembly
- For Use With
- Microwave Oven Combo Parts
- Fits Brand
- Frigidaire, Electrolux
Dimensions
- Height
- 3.7795in
- Length
- 11.1417in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.