Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
CONTROL-EOC UGGO GA
Mfr # 5304533728
Zoro # G912982965
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
8.1889in
Height
5.5511in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304533728
- Zoro #
- G912982965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.1889in
- Height
- 5.5511in
Description
CONTROL-EOC UGGO GA