FPPWFU02 Frigidaire Purepour WF-2 Connector
- Mfr # FPPWFU02
- Zoro # G512986585
product price:Â
$
78.95
/ea
Key Features
Length
9.9606in
Height
2.3622in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPPWFU02
- Zoro #
- G512986585
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Item
- PurePour Connect PWF-2 Water Filter
- Fits Brand
- Frigidaire
Dimensions
- Length
- 9.9606in
- Height
- 2.3622in
Description
Maintain your refrigerator's performance with this essential water filter component. Designed for compatibility with a range of brands including Electrolux, Frigidaire, and Kenmore, this wire, receptacle, and wire connector ensures a secure and efficient fit. Quality engineering guarantees reliable functionality, allowing for optimal water filtration in your fridge. With easy installation, you'll enjoy clean, refreshing water and ice without the hassle. This part is crafted to meet the highest standards, making it a dependable choice for maintaining your appliance’s efficiency. Ideal for both DIY repairs and professional replacements, this connector represents a smart investment in your refrigerator's longevity. Ensure pure taste and peace of mind with this reliable component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.