Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
KNOBKIT4B Frigidaire Universal Range Black Knob Kit
- Mfr # KNOBKIT4B
- Zoro # G212986403
product price:Â
$
37.19
/ea
Key Features
Height
6.05in
Length
10.95in
For Use With
Range Parts
Fits Brand
Frigidaire, Gibson, Kelvinator, Tappan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOBKIT4B
- Zoro #
- G212986403
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range Parts
- Item
- Universal Range Black Knob Kit
- Fits Brand
- Frigidaire, Gibson, Kelvinator, Tappan
Dimensions
- Height
- 6.05in
- Length
- 10.95in
Description
Maintain your kitchen with this universal knob kit designed for a range of compatible brands, including Frigidaire, Electrolux, and Kenmore. This complete set includes four sleek black knobs that not only Maintain the appearance of your range but also ensure optimal functionality. Crafted by Electrolux, a trusted name in home appliances, each knob is designed for durability and ease of use. Installation is straightforward, making it a perfect solution for those looking to replace worn or damaged knobs. Ideal for appliances from Crosley to Westinghouse, this versatile kit is essential for any kitchen renovation or repair project. Achieve precision and style with these quality knobs, elevating your cooking experience today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.