Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
L304430992 Frigidaire 6in FM Chrome Drip Bowl
- Mfr # L304430992
- Zoro # G412986708
product price:Â
$
9.25
/ea
Key Features
Length
11.6929in
Height
7.7952in
Fits Brand
Frigidaire, Kenmore, Tappan, Gibson
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L304430992
- Zoro #
- G412986708
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Kenmore, Tappan, Gibson
- Item
- 6" Drip Bowl Chrome FM
- For Use With
- Range Parts
Description
Drip bowl, chrome, 6" works with some Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models of stoves / ovens / ranges.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.