L304458797 Electrolux Oven 2 of 8in & 2 of 6in Universal Chrome Drip Bowls
- Mfr # L304458797
- Zoro # G312986730
product price:Â
$
26.25
/ea
Key Features
Height
2.559in
Length
9.37in
For Use With
Range Parts
Fits Brand
Kenmore, Frigidaire, Crosley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L304458797
- Zoro #
- G312986730
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range Parts
- Fits Brand
- Kenmore, Frigidaire, Crosley
- Item
- Range Universal Chrome Drip Bowls 2 of 8" & 6"
Dimensions
- Height
- 2.559in
- Length
- 9.37in
Description
Maintain the functionality of your oven with this set of universal chrome drip bowls, designed for lasting performance and easy maintenance. This two-piece set includes both 8" and 6" bowls, perfectly fitted to catch food spills and drips, keeping your appliance clean and functioning optimally. Crafted by Electrolux, these drip bowls are compatible with a range of brands including Frigidaire, Kenmore, and Tappan, ensuring versatile use across many models. Made from durable materials, they provide a sleek, polished look that complements any kitchen decor while enduring high temperatures. Experience hassle-free cooking and effortless cleanup with these essential oven parts, ideal for any home chef. Elevate your kitchen's efficiency and style today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.