L304458800 Frigidaire Dishwasher Granite DW Install Kit
- Mfr # L304458800
- Zoro # G012986634
product price:Â
$
19.99
/ea
Key Features
For Use With
Dishwasher Parts
Fits Brand
Frigidaire, Gibson, Kelvinator, Tappan
Length
4.2in
Height
4.15in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L304458800
- Zoro #
- G012986634
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dishwasher Parts
- Fits Brand
- Frigidaire, Gibson, Kelvinator, Tappan
- Item
- Dishwasher Granite Installation Kit
Dimensions
- Length
- 4.2in
- Height
- 4.15in
Description
Maintain your dishwasher installation with this essential granite installation kit designed to ensure a secure and stable setup. Manufactured by Electrolux, this high-quality bracket and flange assembly is compatible with a variety of brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for your home improvement needs. Crafted for durability and ease of use, this installation kit simplifies the process, providing peace of mind that your appliance is installed correctly. Perfect for both new dishwasher installations and replacing worn parts, it enhances the performance of your kitchen fixtures. Transform your kitchen maintenance experience today with this reliable installation solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.