Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
OTRFILTER Frigidaire Microwave PureAir Carbon Filter
- Mfr # OTRFILTER
- Zoro # G512986622
product price:Â
$
31.95
/ea
Key Features
Height
2.65in
Length
11.5in
Fits Brand
Frigidaire, Electrolux, Kenmore
For Use With
Microwave Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTRFILTER
- Zoro #
- G512986622
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Electrolux, Kenmore
- Item
- Microwave PureAir Carbon Filter
- For Use With
- Microwave Parts
Dimensions
- Height
- 2.65in
- Length
- 11.5in
Description
Maintain the performance of your microwave with this high-quality carbon filter designed to reduce unwanted odors and improve air quality. Crafted by Electrolux, this part is compatible with a variety of well-known appliance brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. Engineered specifically for microwaves, this filter utilizes advanced PureAir carbon technology to effectively neutralize lingering smells from cooking, keeping your kitchen smelling fresh. The installation process is straightforward, ensuring you can quickly replace your old or ineffective filter without hassle. Investing in this essential accessory not only promotes a cleaner kitchen environment but also enhances your microwave's overall efficiency. Keep your cooking area pleasant and inviting with this reliable filter solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.