RACK ASSEMBLY, LOWER, GREY
- Mfr # 5304535768
- Zoro # G512983515
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Length
21.9291in
Height
25.3149in
Fits Brand
Frigidaire, Kenmore, Crosley, Gibson
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304535768
- Zoro #
- G512983515
- UPC #
- -
- Country of Origin
- United States
- Item
- Grey Lower Rack Assembly
- Fits Brand
- Frigidaire, Kenmore, Crosley, Gibson
- For Use With
- Dishwasher Parts
Dimensions
- Length
- 21.9291in
- Height
- 25.3149in
Description
The Frigidaire 5304535768 Low Washer Assembly is a genuine OEM (Original Equipment Manufacturer) part that is an important component for proper washing machine performance. This assembly, made with precision, ensures optimal performance by allowing for smooth rotation and proper balance during the wash cycle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.