Zoro Homepage
This item is Discontinued.
Electrolux Rack Repair Kit Or Paint 5303310273

Rack Repair Kit Or Paint (Discontinued)

  • Mfr # 5303310273
  • Zoro # G9653996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303310273
Zoro #
G9653996
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Overall Width
1 1/4 in

Details

Item
Rack Repair Kit Or Paint
For Use With
Dishwasher
For Use With Mfr. Model Number
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Color
White
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Rack Repair Kit Or Paint, Color White, For Use With Dishwasher, Overall Height 2 3/4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.