Water Filter
Mfr # EWF2CBPA
Zoro # G9659404
product price: $59.19
/eaKey Features
For Use With
Refrigerators
Features
Slide and Click Install
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Standards
NSF/ANSI 42, NSF/ANSI 53
Series
PureAdvantage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWF2CBPA
Zoro #
G9659404
UPC #
700999871147
Country of Origin
Singapore
Details
Item
Quick Connect Filter
For Use With
Refrigerators
Features
Slide and Click Install
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, O'Keefe and Merritt, Sears, Tappan, Westinghouse
Standards
NSF/ANSI 42, NSF/ANSI 53
Series
PureAdvantage
Application
Refrigerators
Filter Media
Carbon
Flow Rate
0.5 gpm
Max. Pressure
100 psi
Max. Temperature
100 Degrees F
Min. Temperature
33 Degrees F
Min. Pressure
30 psi
Description
Quick-Connect Water Filter, For Use With Refrigerators, Reduces Asbestos, Atrazine, Chlorine, Lead, Microplastic, Nominal Particulate Class I, Objectionable Odors, Micron Rating Not Rated, Flow Rate 0.5 gpm, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Refrigerators, Standards ANSI/NSF 42, ANSI/NSF 53, Series PureAdvantage, Features Slide and Click Install, Maximum Pressure 100 psi, Minimum Pressure 30 psi, Minimum Temperature 33 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.