Zoro Homepage

WaterFilterCartridge, 0.5micron, 0.5g/min

  • Mfr # WFCB

  • Zoro # G9530407


product price: $48.15
/ea

Key Features

For Use With Mfr. Model Number
218710901, 218710902, 218717805, 218732306, 218907800, 240389101, 240389102, 240394501, NGRG-2000, RF-100, RG-100, WF1CB, WFCB, WSF-1
Fits Brand
Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse
Reduces
Clorine, Cyst, Lead, Mercury, Particulates Class I
Compatible Mfr. Model Number
218710901, 218710902, 218717805, 218732306, 218907800, 240389101, 240389102, 240394501, NGRG-2000, RF-100, RG-100, WF1CB, WFCB, WSF-1
Application
Commercial Ice Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFCB
Zoro #
G9530407
UPC #
012505751011
Country of Origin
United States

Details

Item
Filter Cartridge
For Use With Mfr. Model Number
218710901, 218710902, 218717805, 218732306, 218907800, 240389101, 240389102, 240394501, NGRG-2000, RF-100, RG-100, WF1CB, WFCB, WSF-1
Fits Brand
Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, White-Westinghouse
Reduces
Clorine, Cyst, Lead, Mercury, Particulates Class I
Compatible Mfr. Model Number
218710901, 218710902, 218717805, 218732306, 218907800, 240389101, 240389102, 240394501, NGRG-2000, RF-100, RG-100, WF1CB, WFCB, WSF-1
Application
Commercial Ice Machines
Flow Rate
0.5 g/min
Micron Rating
0.5 micron

Description

Water Filter Cartridge, Reduces Clorine, Cyst, Lead, Mercury, Particulates Class I, Micron Rating 0.5 micron, Flow Rate 0.5 g/min, Application Commercial Ice Machines, Compatible Mfr. Model Number 218710901, 218710902, 218717805, 218732306, 218907800, 240389101, 240389102, 240394501, NGRG-2000, RF-100, RG-100, WF1CB, WFCB, WSF-1, Compatible with Grainger Part Number 33UK05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.