This item is Discontinued.

Electromark Confined Space Tag, 5 3/4 in H x 3 in W, Confined Space Entry Permit 5517C

This item is Discontinued.

Electromark

Confined Space Tag, 5 3/4 in H x 3 in W, Confined Space Entry Permit (Discontinued)

Mfr # 5517C
Zoro # G3923771
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5517C
Zoro #
G3923771
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
5 3/4 in

Details

Item
Confined Space Tag
Header
Confined Space Entry Checklist
Legend
Confined Space Entry Permit
Printed Language
English
Tag Color
White
Material
Cardstock
Language
English
Legend Style
Text
Shape
Rectangular
Tag Subject
Confined Space
Background Color
White
Legend Color
Black
Sign Header
Confined Space Entry Checklist
Header Background Color
Black
Legend/Background Color
Black/white
Header Legend Color
White

Description

Confined Space Tag, Sign Header Confined Space Entry Checklist, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.