Zoro Homepage
This item is Discontinued.
Electromark Danger Label, 5 In. W, 3-1/2 In. H, PK8 L278H

Danger Label, 5 In. W, 3-1/2 In. H, PK8 (Discontinued)

  • Mfr # L278H
  • Zoro # G4836045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L278H
Zoro #
G4836045
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 1/2 in

Details

Header
Danger
Material
Polyester
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red/Black
Header Background Color
Black, Red, White
Legend
Hot
Background Color
White
Legend/Background Color
Red/Black
Legend Style
Symbol and Text
Legend Color
Black
Metal Detectable
No
Header Legend Color
White
Item
Danger Label
Sign Header
Danger
Sign Legend
Hot
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Type
Highly Reflective, Self Adhesive
Product Type
Danger Label

Description

Danger Label, Sign Legend Hot, Sign Legend Style Symbol and Text, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.