Zoro Homepage
This item is Discontinued.
Electromark Forklift Inspection Tag, Blk/Wht, PK25 5513V

Forklift Inspection Tag, Blk/Wht, PK25 (Discontinued)

  • Mfr # 5513V
  • Zoro # G4233293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5513V
Zoro #
G4233293
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3"
Height
5-3/4"

Details

Material
vinyl
Legend
Forklift Inspection Record
Legend/Background Color
Black/white
Item
Inspection Tag

Description

Inspection Tag, Height 5-3/4 In., Width 3 In., Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.