Zoro Homepage

Gas Cylinder Shoulder Label, PK10

  • Mfr # Y619133

  • Zoro # G4840351


product price: $8.19
/pk 10, $0.82/ea

Key Features

Header
No Header
Material
Vinyl
Width
6 in
Height
2 1/4 in
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y619133
Zoro #
G4840351
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 in
Height
2 1/4 in
Depth
7/200 in

Description

Gas Cylinder Shoulder Label, Sign Legend Carbon Dioxide, Nonflammable Gas, Caution, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.