This item is Discontinued.

Electromark Label, 6, 6 In. H, White, Vinyl 3412166

This item is Discontinued.

Electromark

Label, 6, 6 In. H, White, Vinyl (Discontinued)

Mfr # 3412166
Zoro # G3943091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3412166
Zoro #
G3943091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
1 1/4 in

Details

Material
Vinyl
Color
White
Item
Die Cut Number Label
Character
6
Number of Pieces
1
Character Type
Numbers
Characters Included
6
Embossed
No

Description

Die Cut Number Label, Character Height 6 in, Character Type Numbers, Characters Included 6 or 9, Embossed No, Material Vinyl, Number of Pieces 1, Overall Height 6 in, Overall Width 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.