This item is Discontinued.

Electromark Label, 8, Black, 1 In. H, PK5 246388

This item is Discontinued.

Electromark

Label, 8, Black, 1 In. H, PK5 (Discontinued)

Mfr # 246388
Zoro # G3881394
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
246388
Zoro #
G3881394
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Character Height
1 in
Overall Width
7/8 in

Details

Item
Number Label
Material
Self Adhesive Polyester
Character Type
Numbers
Number of Pieces
5
Character
8
Color
Black
Characters Included
8
Embossed
No

Description

Number Label, Character Height 1 in, Character Type Numbers, Characters Included 8, Embossed No, Material Polyester, Mounting Type Adhesive, Number of Pieces 5, Overall Height 1 in, Overall Width 7/8 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.