Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electromark Letter Label, E, 2 In. H, PK50 34098WE

Letter Label, E, 2 In. H, PK50 (Discontinued)

  • Mfr # 34098WE
  • Zoro # G3920673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34098WE
Zoro #
G3920673
UPC #
-
Country of Origin
Mexico

Dimensions

Character Height
2 in
Overall Height
2 in
Overall Width
7/8 in

Details

Material
Vinyl
Color
White
Item
Letter Label
Number of Cards
(5) Cards with (10) Labels per Card
Character
E

Description

Letter Label, Character Height 2 in, Material Vinyl, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.