Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2004
Zoro #
G3941944
UPC #
-
Country of Origin
Multiple
Dimensions
Size
12 in x 12 in
Width
12"
Height
12"
Details
Item
NFR Sign Kit
Material
Engineering Grade, Self Adhesive
Includes
Digits for hazard ratings, plus symbols (one each) for acid, alkaline, corrosive, oxidizer, radiation and no water.
Description
NFR Sign Kit, Includes Digits for hazard ratings, plus symbols (one each) for acid, alkaline, corrosive, oxidizer, radiation and no water., Material Engineering Grade, Self Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.