This item is Discontinued.

Electromark Notice Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK 5501C0

This item is Discontinued.

Electromark

Notice Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK (Discontinued)

Mfr # 5501C0
Zoro # G4184162
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5501C0
Zoro #
G4184162
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in

Details

Item
Notice Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Language
English
Legend
Due For Service
Tag Color
White
Legend Style
Text
Shape
Rectangular
Header Background Color
Blue
Legend Color
Black
Legend/Background Color
Black, Blue/White
Tag Subject
Out of Service/Order
Background Color
White
Header
Notice
Header Legend Color
White
Sign Header
Notice
Printed Language
English

Description

Notice Tag, Sign Header Notice, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.