This item is Discontinued.

Electromark Notice Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK 5501V0

This item is Discontinued.

Electromark

Notice Tag, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK (Discontinued)

Mfr # 5501V0
Zoro # G4222452
Country of Origin Mexico
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5501V0
Zoro #
G4222452
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in

Details

Item
Notice Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Legend/Background Color
Black, Blue/White
Legend Style
Text
Header
Notice
Shape
Rectangular
Tag Color
White
Background Color
White
Legend
Due For Service
Header Legend Color
White
Tag Subject
Out of Service/Order
Header Background Color
Blue
Legend Color
Black
Language
English
Printed Language
English
Sign Header
Notice

Description

Notice Tag, Sign Header Notice, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.