Notice Tag, Notice, Cardstock, 2 7/8 in Width, 5 3/4 in Height, , 100 PK

  • Mfr # Y602698

  • Zoro # G4528447


product price: $25.19
/pk 100, $0.25/ea

Key Features

Header
Notice
Legend
This Notice Tag Has Been Attached Because Tag Attached By Name ___ Dept ___ Tear Off This Stub. Fill In And Give To Your Supervisor No. 6465 Date ___ Has Been Attached To ___ Reason ___ Signed ___
Material
Cardstock
Height
5 3/4 in
Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y602698
Zoro #
G4528447
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
2 7/8 in

Details

Item
Notice Tag
Header
Notice
Legend
This Notice Tag Has Been Attached Because Tag Attached By Name ___ Dept ___ Tear Off This Stub. Fill In And Give To Your Supervisor No. 6465 Date ___ Has Been Attached To ___ Reason ___ Signed ___
Material
Cardstock
Subject Matter
Lockout Tagout
Legend/Background Color
Blue/White
Legend Style
Text
Tag Color
White
Tag Material
Cardstock
Legend Color
White
Background Color
White
Shape
Rectangular
Header Legend Color
White
Tag Subject
Informational
Language
English
UV Resistant
No
Moisture Resistant
No
Self-Laminating
No
Glow In The Dark
No
Printed Language
English
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Background Color
Blue

Description

Notice Tag, Subject Matter Lockout Tagout, Sign Header Notice, Shape Rectangular, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.