Zoro Homepage
This item is Discontinued.
Electromark Number Card, 8, 3In, Yllw/Blk, PK25 FLATYKAR3S8

Number Card, 8, 3In, Yllw/Blk, PK25 (Discontinued)

  • Mfr # FLATYKAR3S8
  • Zoro # G6400195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLATYKAR3S8
Zoro #
G6400195
UPC #
-
Country of Origin
Unknown

Dimensions

Character Height
3 in
Overall Height
3 3/4 in
Character Width
1 1/2 in
Overall Width
2 1/2 in

Details

Material
Aluminum
Color
Yellow/Black
Number of Cards
25
Item
Number Card
Character
8

Description

Number Card, Character Height 3 in, Material Aluminum, Overall Height 3 3/4 in, Overall Width 2 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.