Zoro Homepage

Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360

  • Mfr # Y604360

  • Zoro # G4173513


product price: $17.99
/pk 25, $0.72/ea

Key Features

Header
Danger
Material
Polyester
Width
5 in
Height
3/4 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y604360
Zoro #
G4173513
UPC #
-
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3/4 in
Depth
7/200 in
Overall Height
3/4 in
Overall Width
5 in

Details

Header
Danger
Material
Polyester
Subject Matter
Information
Language
English
Shape
Rectangle
Header Background Color
Black, Red
Legend
Danger: Equipment Locked Out
Background Color
Black, White
Legend/Background Color
Black, White/Red, Black, White
Write on Surface
No
Item
Padlock Label
Laminated
Yes
Legend Color
White
Header Legend Color
White
Metal Detectable
No
Legend Style
Text
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
Sign Material
Self-Laminating Vinyl
Mirror Print
No
Graffiti Resistant
No
Sign Header
Danger
Includes Mounting Hardware
No
ANSI 969 Compliant
No
ADA Compliant
No
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
Yes
Sign Legend
Equipment Locked Out
Sign Header Background Color
Black, Red
Sign Header Text Color
White
Product Type
Padlock Label
Front Side Legend
Equipment Locked Out
Header Text Color
White
Write-On Surface
No

Description

Padlock Label, Front Side Legend Equipment Locked Out, Header Danger, Language English, Overall Height 3/4 in, Overall Width 5 in, Sign Material Self-Laminating Vinyl, Write-On Surface No, Header Background Color Black, Red, Header Text Color White, Legend Color White, Metal Detectable No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.