Pipe Marker, Power, Orange, 4 x1-1/8 In, PK5 (Discontinued)
- Mfr # VOLT-POWER-B
- Zoro # G4114826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VOLT-POWER-B
Zoro #
G4114826
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/8"
Length
1-1/8"
Details
Item
Pipe Marker
Legend
Power
Background Color
Orange
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Material
Polyester
Markers per Card
4
Legend Alpha Range
P to S
Description
Pipe Marker, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.