Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electromark Quality Control Incoming Goods, 14" W x 10" H S1305-V10

Quality Control Incoming Goods, 14" W x 10" H (Discontinued)

  • Mfr # S1305-V10
  • Zoro # G3965376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1305-V10
Zoro #
G3965376
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Quality Control Sign
Legend
Quality Control Incoming Goods
Legend/Background Color
Red And Black/White
Material
Vinyl
Legend Style
Text
Mounting Style
Surface
Language
English
Subject Matter
Lean and Quality Control

Description

Quality Control Sign, Height 10 In., Width 14 In., Legend Quality Control Incoming Goods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.