This item is Discontinued.

Electromark Radiation Tag, Self-Laminating, 1 in H x 3 1/2 in W, White, Rectangle, 25 PK 5013S-BL

This item is Discontinued.

Electromark

Radiation Tag, Self-Laminating, 1 in H x 3 1/2 in W, White, Rectangle, 25 PK (Discontinued)

Mfr # 5013S-BL
Zoro # G3920786
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5013S-BL
Zoro #
G3920786
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3 1/2 in

Details

Item
Radiation Tag
Material
Self-Laminating
Color
White
Tag Shape
Rectangle
Header
Danger
Laminated
Yes
Tag Color
White
Legend Color
Black
Background Color
White
Language
English
Shape
Rectangular
Legend/Background Color
Purple/Yellow
Header Legend Color
White
Header Background Color
Black, Red, White
Legend
Radiation with Symbol
Legend Style
Text
Sign Header
Danger
Printed Language
English
Self-Laminating
Yes

Description

Radiation Tag, Sign Header Danger, Shape Rectangular, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.