Tag, Hold, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK

  • Mfr # Y602607

  • Zoro # G4008934


product price: $8.19
/pk 25, $0.33/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y602607
Zoro #
G4008934
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Legend
Hold
Header Legend Color
White
Header Background Color
Blue
Header
Hold
Background Color
White
Legend/Background Color
Blue/White
Legend Style
Text
Shape
Rectangle
Tag Color
White
Write on Surface
Yes
Language
English
Legend Color
Blue
Product Type
Tag
Tag Material
Cardstock
Subject Matter
Hold
Printed Language
English
Preprinted Legend
Hold
Number of Tags
25

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Number of Tags 25, Preprinted Legend Hold, Product Type Tag, Subject Matter Hold, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 3 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.