This item is Discontinued.

Electromark Tag, Rejected, Cardstock, 3 in H x 5 3/4 in W, Red, Rectangle, 25 PK 5539C0

This item is Discontinued.

Electromark

Tag, Rejected, Cardstock, 3 in H x 5 3/4 in W, Red, Rectangle, 25 PK (Discontinued)

Mfr # 5539C0
Zoro # G4027177
Country of Origin United States
Category Tags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5539C0
Zoro #
G4027177
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5 3/4 in

Details

Item
Tag
Material
Cardstock
Color
Red
Tag Shape
Rectangle
Header Background Color
Black
Language
English
Background Color
Red
Legend/Background Color
Black/Red
Legend Style
Text
Legend
Rejected
Legend Color
black
Header
Rejected
Shape
Rectangle
Header Legend Color
Red
Write on Surface
Yes
Product Type
Tag
Printed Language
English
Tag Material
Cardstock
Tag Color
Red
Subject Matter
Rejected
Preprinted Legend
Rejected
Number of Tags
25

Description

Tag, Height 3 in, Language English, Number of Tags 25, Preprinted Legend Rejected, Product Type Tag, Subject Matter Rejected, Tag Color Red, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Width 5 3/4 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products