Zoro Homepage

Tag, Released, Cardstock, 5 3/4 in H x 3 in W, White, Rectangle, 25 PK

  • Mfr # Y602678

  • Zoro # G4900971


product price: $6.79
/pk 25, $0.27/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y602678
Zoro #
G4900971
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in

Details

Material
Cardstock
Color
White
Tag Shape
Rectangle
Header Background Color
Red
Header Legend Color
White
Shape
Rectangle
Legend Style
Text
Includes
Cable Ties
Background Color
White
Tag Color
White
Item
Tag
Header
Released
Legend
Released Hold
Legend Color
black
Legend/Background Color
Red/white
Write on Surface
Yes
Language
English
Product Type
Tag
Tag Material
Cardstock
Subject Matter
Released
Printed Language
English
Number of Tags
25
Preprinted Legend
Released Hold
Header Wording (Reverse Side)
No Header
Header Wording
No Header

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor, Language English, Number of Tags 25, Preprinted Legend Released Hold, Product Type Tag, Subject Matter Released, Tag Color White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Tag Style Not Applicable, Width 3 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.