Zoro Homepage

ElectronicMaster LCD117 Electronic Master 42 in. - 70 in. Tilt Wall Mount - Silver

  • Mfr # LCD117

  • Zoro # G403898744


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD117
Zoro #
G403898744
UPC #
-
Country of Origin
China

Description

Electronic Master Tilt wall mount is designed for most 42" to 70" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to +15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
  • Large size tilt wall mount.
  • Holds most 42" to 70" flat-panel TVs up to 220lbs/100kgs.
  • Tilt degree from -15° to +15°.
  • Universal mounting pattern up to VESA 860mm x 450mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Color: Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.