Zoro Homepage

ElectronicMaster LCD5441 TygerClaw 17 in. - 37 in. Full-Motion Wall Mount - Silver

  • Mfr # LCD5441

  • Zoro # G603898773


product price: $96.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD5441
Zoro #
G603898773
UPC #
747925265458
Country of Origin
China

Description

This TygerClaw Full-Motion wall mount is designed for most 17" to 37" flat-panel TVs up to 44lbs/20kgs with tilt degree from -15° to +15°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 257mm from wall, also an innovative locking mechanism gives quick and easy installation.
  • Medium size Full-Motion wall mount.
  • Holds most 17" to 37" flat-panel TVs up to 44lbs/20kgs.
  • Tilt degree from -15° to +15°.
  • Swivel degree up to 180°.
  • Extension from wall up to 257mm.
  • Universal mounting pattern up to VESA 200mm x 200mm.
  • Solid heavy-gauge cold steel construction.
  • Quick and Easy installation.
  • Color: Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.