This item is Discontinued.

Eleding EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn EE805W56-WW

This item is Discontinued.

Eleding

EE805W56-WW 160 deg White Motion Activated Self-Contained Outdoor 56 Integrated LED Solar Security; Flood & Spot Light with Dusk-to-Dawn (Discontinued)

Mfr # EE805W56-WW
Zoro # G404057843
UPC # 853018005679
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE805W56-WW
Zoro #
G404057843
UPC #
853018005679
Country of Origin
China

Description

eLEDing provides a combination of affordable solar driven illumination with outstanding overall performance. It is a self-contained light with quick DIY and unique one-step-set up features. It's built in customer-friendly features allow users to enjoy an adjustment-free application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor applications. This unit will provide a true dusk to dawn moonlight illuminating profile all night long when motion is not sensed and light up to full brightness automatically when motion is sensed. Its 56 LED daylight illumination is the equivalent of up to a 50-Watt standard bulb. It's particularly useful for all types of residential, commercial and recreational applications. And it also can be used as portable backup lighting during AC power outages or limited power supply.

Features
  • Long operating life cycles, quick mounting and easy set-up features
  • Provides continuous illumination for up to 40+ hours with dimming moonlight profile
  • Uses a high grade lithium battery (8WH capacity) with a life cycle up to 10 times longer than traditional batteries
  • Built with 2-Watt outstanding solar panel, designed to offer simple operation and long-term use without battery replacement and setting
  • Light provides a sensing range up to 30 ft. and bright-full on delay time up to 30 seconds
  • Light's operating temperature range is from -13F (-25C) to +113F (+45C) IP65 waterproof
  • Offers year round unlimited practical uses for residential, commercial, recreational and portable applications
Specifications
  • Color: White
  • Degree: 160 deg
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.