Zoro Homepage

eLEDing EE815WMC Solar 180 deg Black SMART Sensing Self-Contained Integrated Selectable LED Color Flood Pathway Wall Light

  • Mfr # EE815WMC

  • Zoro # G504130248


product price: $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE815WMC
Zoro #
G504130248
UPC #
853018005730
Country of Origin
China

Description

Self-Contained high durability Aluminum (Oxidation dark brown) + UV protection fixture: eLEDing brand by EESGI with patented Smart Solar Lighting Technology. It is affordable and very easy one-step power ON without manual adjustment. Dusk to Dawn all-night-long continues illumination with SMART Moon Light profile/"Soft-Glow" lighting mode for anti-light pollution and darkness security/safety enhancement; it has standard of Dark Sky City capability with dual illuminating color selectable. It is suitable for most outdoor environment of building area that can directly get at least 4hrs Sunlight charging during the day. It lights up for the area of entry, side walkway, stairs, fence, signs etc. or multiple spots.

Pure digital Solar Power lighting engine, EE815WMC is equivalent up to a 40W (on peak) incandescent lamp and 800+ lumens. Up to 80+hours of continuous under the "SMART" mode which provides remarkable illuminating performance, enhanced user-friendly functionality and better ability for overcoming poor season condition under eLEDing technology. Dusk-to-Dawn" capability creates a unique "Soft Glow" profile to maintain "Friendly Neighbors" style illumination through the whole evening. Built an Invisible motion sensor (HRF/Radar sensor), it pulls up to max brightness once detect any movement around in "Dark Area. The upgraded Li-ion battery is the latest and most environmentally friendly: It is Lithium-based and works under our Intelligent Power Management (IPM) to provide reliable green and smart lighting. Innovative self-contained, easy DIY in minutes, Operation Temp.: -13F to +150F, Weatherproofed (IP65) with UV protection.

Specifications
  • Color: Black
  • Degree: 180 deg
  • Weight: 3 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.