This item is Discontinued.

Eleding EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings EE820W4F

This item is Discontinued.

Eleding

EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (Discontinued)

Mfr # EE820W4F
Zoro # G204057807
UPC # 856071006522
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE820W4F
Zoro #
G204057807
UPC #
856071006522
Country of Origin
China

Description

Provides a combination of affordable solar driven illumination with outstanding overall performance. It is a LED light with quick DIY and customer-friendly features allow users having one step set up application and there isn't any need to change batteries. This light-weight unit is particularly designed for simple operation in outdoor wall light applications. This unit will provide a true dusk to dawn illuminating profile all night long with first 5-hours at full brightness and then dim to 25% of maximum brightness. Its 120-Watt LED daylight white illumination is the equivalent of up to a 200-Watt standard bulb. It's particularly useful for all types of wall, billboard, bus stop, building number of residential, commercial and recreational applications with high quality aluminum enclosure. And it also can be used as portable backup lighting during AC power outages or limited power supply locations.

Features
  • Long operating life cycles, quick mounting & easy set-up features
  • Provides continuous illumination for up to 40+ hours with dimming continues Moonlight profile
  • Uses a high-grade Lithium Battery (2600mAh capacity) with a life cycle up to 10 times longer than traditional batteries
  • It is built with 3W outstanding solar panel
  • Designed to offer simple operation and long-term use without battery replacement and setting adjustments
  • The light provides a walking/step sensing DB at/over 60 and full bright with daylight color on delay time up to 30 seconds
  • This lights operating temperature range is from -13F (-25C) to +149F (+65C)
  • It offers year round unlimited practical uses for residential, commercial, recreational and portable applications
Specifications
  • Color: Gray
  • Current: 20 watt
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.