eLEDing EEFPTL1440W-RC 1 x 4 ft. 40 watt 3000K-5000K Integrated LED White Troffer Color Dimmable Drop Ceiling Flat Panel Light; 4200 Lumen - Pack of 2

  • Mfr # EEFPTL1440W-RC

  • Zoro # G904036317


product price:  $200.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEFPTL1440W-RC
Zoro #
G904036317
UPC #
856071006515
Country of Origin
China

Description

eSenLite innovated dimmable (0-4200 Lumens) and color selectable (3000-5000K, factory default: 4000K), 1 ft. x 4 ft. flat ultra-thin standard 40-Watt LED ceiling troffer panel light provides exceptional performance and market leading quality while saving energy. Designed with maintenance free Integrated 3rd generation LED illuminators ensure up to 80,000 hours life cycles. Unique light fixture structure, side view emitting, high transmittance LGP, illumination uniformity and soft light can relieve eye fatigue, shadow free. Easily for most commercial installation as new lighting project or can replace your existing old-dated 1 x 4 fluorescent troffer. Lighting brightness and LED color can be easily adjusted by optional hand hold wireless 2.4GHz remote and/or wall mount controller as well compatible with 0-10-Volt standard dimmer. Applications include offices, conference/meeting rooms, classrooms, show rooms, working shop/studio and so on, unlimited.

Operating flexibility: dimmable either with standard 0-Volt to 10-Volt dimmers (as low as 1% with smooth adjustment) or with remote control (EEFPTL-RC-W/EEFPTL-RC-H/EEFPTL-ACRC-W as option). Wide operating voltage: 110-Volt to 227-Volt AC/50 Hz to 60 Hz, worldwide AC power source compatible. Installation: drop this ultra-light panel right on the lay-in T-bar ceiling, easily recess the panel while replace old fixtures or for new construction project. Application: Not just for standard T-bar ceiling, also prefect for surface and wall mount decoration, A.D. post lighting and hanging lighting. Slim Gree design and unique: enjoy a perfectly distributed light that is completely shadow less from the Edge-LIT LED Gree technology, complete uniformity and not hot spots, as well as has ability with remote control (RC capability) pre-set or manually setup its brightness, illuminating color and plus more features.

Features
  • 4200 Lumens
  • Dimmable with 0-Volt to 10-Volt dimmer
  • Color selectable by remote control (option) from 3000K to 5000K for your lighting applications
  • Rated lifetim-80,000-hours (73-years)
S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.