Solar Powered Outdoor Light
- Mfr # EE825W-RH18N
- Zoro # G323785544
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Battery Recharge Time
6 hr
Housing Color
Silver
Minimum Run Time
60 hr
Housing Material
Aluminum
Power Source
Solar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EE825W-RH18N
- Zoro #
- G323785544
- UPC #
- 850035205105
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Solar Powered Outdoor Light
- Battery Recharge Time
- 6 hr
- Housing Color
- Silver
- Minimum Run Time
- 60 hr
- Housing Material
- Aluminum
- Power Source
- Solar
- Color Temperature
- 3500K, 3600K, 3700K, 3800K, 3900K, 4000K, 6500K, 6600K, 6700K, 6800K, 6900K, 7000K
- Lumen Selectable
- Not Selectable
- Mount Type
- Pole
- Fixture Wattage
- 20 W
- Light Distribution Type - IESNA
- Type V
- Color Selectable
- Selectable
- Sensor Type
- Photocell Included
- Light Output
- 2,679 lm
Description
Solar Powered Outdoor Light
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.