100 LED Silver Copper Fairy String Lights-33ft Plug-In with 4 in. Spacing, Flexible Wire, Indoor/Outdoor

  • Mfr # PH-600109

  • Zoro # G321849224


product price:  $38.99
/ea

Key Features

Housing Material
Plastic
Light Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-600109
Zoro #
G321849224
UPC #
8411281355086
Country of Origin
China

Details

Housing Material
Plastic
Item
String Light
Light Color
Pink

Description

Illuminate your space with Elegani's 100 LED Silver Copper Fairy String Lights, featuring Pink micro LEDs spaced 4 inches apart on a 33-foot flexible silver-coated copper wire. These plug-in lights provide a steady 360° viewing angle, ensuring ambient illumination that enhances any setting. The durable and bendable wire allows for creative installations, making them ideal for decorating bedrooms, parties, weddings, or holiday displays. Suitable for both indoor and outdoor use, these lights add a touch of elegance and warmth to your dcor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.