
100 LED String Lights - Blue, 8 Lighting Modes, Connectable up to 320 Ft, Waterproof Indoor
Mfr # PH-100LD-STRG-BL
Zoro # G521849291
product price: $20.79
/eaKey Features
Light Color
Blue
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-100LD-STRG-BL
Zoro #
G521849291
UPC #
8411281355406
Country of Origin
China
Details
Light Color
Blue
Housing Material
Plastic
Item
String Light
Description
Bring vibrant lighting and dynamic effects to any space with Elegani 100 LED String Lights in a stunning blue color. Designed for both indoor and outdoor use, this 32-foot strand features 100 high-quality pointed LED bulbs spaced 4 inches apart for even illumination. With 8 lighting modes-including steady on, twinkle, slow fade, chasing/flash, and more-you can easily create the perfect ambiance for any occasion. The flexible clear wire blends seamlessly into your dcor, while the 12-inch lead wire offers convenient setup. Powered by a standard 110V US plug, these lights are energy-efficient and low in power usage. Plus, you can connect up to 10 strands (maximum 320 feet) for larger displays. Durable, waterproof, and easy to use, Elegani LED String Lights are perfect for patios, parties, holiday celebrations, and everyday decorating.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.