
100 LED White String Lights with Green Wire and Connector - 32ft Plug-In, Waterproof
Mfr # PH-R35
Zoro # G621849238
product price: $20.79
/eaKey Features
Housing Material
Plastic
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-R35
Zoro #
G621849238
UPC #
8411281355178
Country of Origin
China
Details
Housing Material
Plastic
Light Color
White
Item
String Light
Description
Illuminate your space with Elegani's 100 LED White String Lights, featuring a 32-foot green wire that seamlessly blends with foliage and greenery. These plug-in lights are designed for both indoor and outdoor use, offering continuous illumination without the need for batteries. The waterproof construction ensures durability in various weather conditions, making them ideal for decorating gardens, patios, trees, or indoor spaces. With high-quality wide-angle LED bulbs, these lights provide ambient illumination while consuming up to 70% less power than traditional lighting options. The integrated connector allows for easy expansion by linking multiple sets together, enhancing your decorative possibilities
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.