180 LED Silver Copper Branch Tree Lights - 9ft, Purple, Plug-In, Indoor/Outdoor, Waterproof

  • Mfr # PH-180-LD-PPL

  • Zoro # G321849293


product price:  $51.99
/ea

Key Features

Housing Material
Plastic
Light Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-180-LD-PPL
Zoro #
G321849293
UPC #
8411281355253
Country of Origin
China

Details

Housing Material
Plastic
Item
String Light
Light Color
Purple

Description

Illuminate your space with Elegani’s 180 LED Silver Copper Branch Tree Lights in vibrant purple. Spanning 9 feet, these lights feature six flexible silver copper strands, each adorned with 30 micro LED bulbs, totaling 180 LEDs. The delicate design creates a whimsical twinkling effect, perfect for enhancing any indoor or outdoor setting. The waterproof construction ensures durability in various weather conditions, while the energy-efficient LEDs consume up to 70% less power than traditional lighting. The plug-in design provides continuous illumination without the need for batteries, making it an ideal choice for holiday decorations, parties, weddings, or everyday ambiance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.