180 LED Yellow Silver Copper Branch Tree Lights - 9ft Plug-In, Flexible 6-Strand Design

  • Mfr # PH-180-LD-YLW

  • Zoro # G221849201


product price: $38.99
/ea

Key Features

Housing Material
Plastic
Light Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-180-LD-YLW
Zoro #
G221849201
UPC #
8411281355147
Country of Origin
China

Details

Housing Material
Plastic
Item
String Light
Light Color
Yellow

Description

Illuminate your space with Elegani's 180 LED Yellow Silver Copper Branch Tree Lights, featuring six ultra-thin, flexible silver-coated copper strands, each adorned with 30 micro LED bulbs, totaling 180 LEDs. Spanning 9 feet with 4-inch spacing between bulbs and a 12-inch lead wire, these plug-in lights emit a warm yellow glow, creating a cozy and inviting atmosphere. The bendable design allows for creative shaping, making them ideal for decorating mantels, centerpieces, or adding a festive touch to any event. Crafted for both indoor and outdoor use, these energy-efficient lights consume up to 70% less power than traditional bulbs and remain cool to the touch, ensuring safety and longevity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.