Expansion Stainless Steel Replacement Band Compatible with Apple Watch 49mm, Rose Gold
- Mfr # SEBCQR-RGD-49mm
- Zoro # G624482357
product price:Â
$
40.99
/ea
Key Features
Thickness
49 mm
Color
Rose Gold
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEBCQR-RGD-49mm
- Zoro #
- G624482357
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Rose Gold
- Material
- Stainless Steel
- Item
- Smart Watch Band
Dimensions
- Thickness
- 49 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.